
TAB, HNG, FLDR, 1/3CUT, 25VL
Mfr # 4312VIO
Zoro # G410796002
product price: $8.99
/eaKey Features
Tab Color
Violet
Number of Tabs
25
Tab Width
3.50in
Tabs per Set
3
Tab Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4312VIO
Zoro #
G410796002
UPC #
078787432352
Country of Origin
United States
Dimensions
Tab Width
3.50in
Details
Item
File Tab
Tab Color
Violet
Number of Tabs
25
Tabs per Set
3
Tab Material
Plastic
Description
Transparent tabs are color-matched to Pendaflex hanging file folders. Blank white inserts included that hold up to three lines of type. Pliable plastic makes insertion easy. File Insert/Tab Type: Hanging Folder Tabs; Tab Cut: 1/3-Cut; Colors: Violet; Color Family: Purple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.