This item is Discontinued.

Tops Business Forms TOPS, Acroprint/amano/cincinnati/lathem Time Card, Weekly, 3 3/8 X 8 1/4, 500PK 1261

TOPS, Acroprint/amano/cincinnati/lathem Time Card, Weekly, 3 3/8 X 8 1/4, 500PK (Discontinued)

  • Mfr # 1261
  • Zoro # G610795973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1261
Zoro #
G610795973
UPC #
25932126116
Country of Origin
Mexico

Dimensions

Sheet Size
3.37in Width x 8.25in Length

Details

Item
Time Card
Color
Manila
Features
Single Sided Sheet
Print Color
Green
Printed Side
Front
Sheet Color
Manila

Description

Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith area for deductions, total earnings, total deductions and amount due. Size: 3.38 x 8.25; Time Period: Weekly; Printing Sides: One Side; Card Quantity: 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.