
TOPS, COLOR NOTEBOOKS, 1 SUBJECT, NARROW RULE, INDIGO BLUE COVER, 8.5 X 5.5, 100PK
Mfr # 73506
Zoro # G710771488
product price:Â $17.99
/pk 100, $0.18/eaKey Features
Sheet Size
5 1/2in x 8 1/2in
Number of Sheets
100
Cover Color
Indigo
Cover Material
Plastic
Features
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
73506
Zoro #
G710771488
UPC #
25932735066
Country of Origin
United States
Dimensions
Sheet Size
5 1/2in x 8 1/2in
Details
Number of Sheets
100
Cover Color
Indigo
Cover Material
Plastic
Item
Notebook
Features
Heavyweight
Sheet Color
Indigo
Description
Eye-catching, translucent plastic covers. Handy size for briefcase or quick meetings. Business-weight paper. Letr-Trim perforated for clean tear-out. Coil-lock wire binding. White Sheets. Pocket-Sized Indicator: Y; Book-Binding Type: Spiral Coil; Book-Binding Details: Coil-Lock; Book-Binding Edge: Side.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.