TOPS, COLOR NOTEBOOKS, 1 SUBJECT, NARROW RULE, RUBY RED COVER, 8.5 X 5.5, 100PK

  • Mfr # 73505

  • Zoro # G910778942


product price: $17.39
/pk 100, $0.17/ea

Key Features

Sheet Size
5 1/2in x 8 1/2in
Number of Sheets
100
Cover Color
Ruby
Cover Material
Plastic
Features
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73505
Zoro #
G910778942
UPC #
25932735059
Country of Origin
United States

Dimensions

Sheet Size
5 1/2in x 8 1/2in

Details

Number of Sheets
100
Cover Color
Ruby
Cover Material
Plastic
Item
Notebook
Features
Perforated
Sheet Color
White
Binding Type
Coilock

Description

Eye-catching, translucent plastic covers. Handy size for briefcase or quick meetings. Business-weight paper. Letr-Trim perforated for clean tear-out. Coil-lock wire binding. White Sheets. Pocket-Sized Indicator: Y; Book-Binding Type: Spiral Coil; Book-Binding Details: Coil-Lock; Book-Binding Edge: Side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.