
TOPS Composition Book w/ Black Hard Cvr 63795, 9-3/4" x 7-1/2", White, 100 Sheets/Pack
Mfr # 63795
Zoro # G704938552
product price: $9.75
/eaSold in multiples of 3 for $29.25
Key Features
Sheet Size
9 3/4" x 7 1/2"
Number of Sheets
100
Binding Location
Center
Features
Hard Cover
Binding
Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63795
Zoro #
G704938552
UPC #
25932637957
Country of Origin
United States
Dimensions
Sheet Size
9 3/4" x 7 1/2"
Height
0.25"
Length
9.8"
Details
Number of Sheets
100
Cover Color
Black, White
Binding Location
Center
Item
Notebook
Features
Hard Cover
Binding
Sewn
Rule
Wide Ruled
Cover Design
Marble
Margin Color
Red
Sheet Color
White
Margin Rule Type
Ruled
Description
Tops composition book w/ black hard cvr 63795, 9-3/4" x 7-1/2", white, 100 sheets/pack sturdy hard cover protects the contents and endures daily wear and tear. Center sewn sheets stay permanently fastened in the book. Light blue ruling on both sides of white sheets provide ample space for notes. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.