Zoro Homepage

TOPS Composition Book w/Hard Cvr 63794, 9-3/4" x 7-1/2", White, 100 Sheets/Pack

  • Mfr # 63794

  • Zoro # G004938504


product price: $10.65
/ea
Sold in multiples of 3 for $31.95

Key Features

Sheet Size
7 1/2" x 9 3/4"
Number of Sheets
100
Cover Material
Hardboard
Binding
Sewn
Rule
Wide Ruled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63794
Zoro #
G004938504
UPC #
25932637940
Country of Origin
United States

Dimensions

Sheet Size
7 1/2" x 9 3/4"

Details

Number of Sheets
100
Cover Color
Assorted
Cover Material
Hardboard
Item
Notebook
Binding
Sewn
Rule
Wide Ruled
Margin Rule Type
Ruled
Number of Pages
200
Sheet Color
White
Margin Color
Red
Cover Design
Marble

Description

Tops composition book w/hard cvr 63794, 9-3/4" x 7-1/2", white, 100 sheets/pack sturdy hard cover protects the contents and endures daily wear and tear. Center sewn sheets stay permanently fastened in the book. Light blue ruling on both sides of white sheets provide ample space for notes. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.