Zoro Homepage

TOPS, DOCKET GOLD PLANNING PAD, PROJECT NOTES/QUADRILLE RULE, 8.5 X 11.75, 4PK

  • Mfr # 77102

  • Zoro # G510792324


product price: $28.55
/pk 4, $7.14/ea

Key Features

Features
Perforated
Material
Chipboard
Color
White
Sheet Quantity
40
Sheet Width
8 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77102
Zoro #
G510792324
UPC #
25932771026
Country of Origin
United States

Dimensions

Sheet Width
8 1/2in
Sheet Height
11 3/4in

Details

Item
Planner
Features
Perforated
Material
Chipboard
Color
White
Sheet Quantity
40

Description

Heavyweight paper prevents bleed-through to next sheet. Numbered lines. Unique layouts aid planning, design and communication. Letr-Trim perforation leaves clean edge. Supports writing without desktop or clipboard. Top front of each sheet features date and title section; bottom front features task list. Reverse of each sheet is grid-ruled, four squares per inch. Pocket-Sized Indicator: N; Pad-Binding Type: Glued/Gummed; Stapled; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.