TOPS, DOCKET GOLD RULED PERFORATED PADS, NARROW RULE, 5 X 8, CANARY, 12PK

  • Mfr # 63900

  • Zoro # G910793907


product price:  $65.99
/pk 12, $5.50/ea

Key Features

Sheet Size
5in x 8in
Number of Sheets
50
Features
Heavyweight
Binding Color
Burgundy
Margin Left Space
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63900
Zoro #
G910793907
UPC #
25932639005
Country of Origin
United States

Dimensions

Sheet Size
5in x 8in

Details

Number of Sheets
50
Item
Notepad
Features
Heavyweight
Binding Color
Burgundy
Margin Left Space
1in
Sheet Color
Canary
Sheet Standard
Jr.Legal
Front Lines Space
0.28in

Description

Docket Gold Writing Pads feature premium-weight paper for a smooth, pleasant writing experience that resists bleeding or show through. Durable binding permanently secures your pages. Letr-Trim perforated sheets detach cleanly as needed to keep your pad looking neat and professional. Extra-strong backing provides firm writing support. Pocket-Sized Indicator: Y; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.