
TOPS, DOCKET GOLD STENO BOOKS, GREGG RULE, 6 X 9, WHITE, 100 SHEETS
Mfr # 99708
Zoro # G110779879
product price: $18.19
/eaKey Features
Sheet Size
6in x 9in
Number of Sheets
100
Cover Color
Frosty Clear
Cover Material
Poly
Binding Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99708
Zoro #
G110779879
UPC #
25932997082
Country of Origin
United States
Dimensions
Sheet Size
6in x 9in
Width
6in
Height
9in
Thickness
470 mil
Details
Number of Sheets
100
Cover Color
Frosty Clear
Cover Material
Poly
Binding Location
Top
Item
Steno Book
Features
Heavyweight
Sheet Color
White
Binding Type
Coilock
Description
Long-lasting plastic cover won't rip. Letr-Trim perforations for easy page tear-out. Snag-proof coil-lock binding along the top is ideal for both left- and right-handed writers. Heavyweight 20 lb Bond Weight Sheets. Pocket-Sized Indicator: Y; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Coil-Lock; Pad-Binding Edge: Top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.