TOPS, DOCKET RULED PERFORATED PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 6PK

  • Mfr # 63406

  • Zoro # G710778456


product price:  $52.49
/pk 6, $8.75/ea

Key Features

Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Binding Location
Top
Features
Bleed Resistant
Width
8.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63406
Zoro #
G710778456
UPC #
025932634062
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11 3/4in
Width
8.5in
Height
11.75in
Thickness
1.3in

Details

Number of Sheets
50
Binding Location
Top
Item
Legal Pad
Features
Bleed Resistant
Binding Type
Double Stitched
Sheet Color
Canary

Description

Letr-Trim perforated top pads for clean tear-out. Double-stitched top. Sturdy back for writing support. Pocket-Sized Indicator: N; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.