
TOPS, DOUBLE DOCKET RULED PADS, MEDIUM/COLLEGE RULE, 8.5 X 11.75, CANARY, 100PK
Mfr # 63383
Zoro # G410778893
product price: $14.79
/pk 100, $0.15/eaKey Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
100
Binding Location
Top
Features
Back Board
Binding Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63383
Zoro #
G410778893
UPC #
25932633836
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11 3/4in
Details
Number of Sheets
100
Binding Location
Top
Item
Notepad
Features
Back Board
Binding Color
Green
Binding Type
Stapled/Glued
Sheet Color
Canary
Margin Rule Type
Ruled
Description
Twice the sheets of standard writing pads. Extra-sturdy back for superior stability. Heavyweight paper resists bleed-through. Letr-Trim perforation for clean and easy sheet removal. Double-stitched top for added strength. Three-hole punched. Pocket-Sized Indicator: N; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.