
TOPS, DOUBLE DOCKET RULED PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 6PK
Mfr # 63387
Zoro # G010778941
product price:Â $80.69
/pk 6, $13.45/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
100
Binding Location
Top
Features
Perforated
Sheet Color
Canary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63387
Zoro #
G010778941
UPC #
25932633874
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11 3/4in
Details
Number of Sheets
100
Binding Location
Top
Item
Notepad
Features
Perforated
Sheet Color
Canary
Margin Left Space
1.25in
Binding Type
Double Stitched
Binding Color
Marble Green
Front Lines Space
0.34in
Description
Double-sized for extra-large jobs. Sturdy back for writing support. Letr-Trim perforation for clean tear-out. Double-stitched top. Pocket-Sized Indicator: N; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.