TOPS Idea Collective Journal, 8-1/4" x 7-1/2", Cream, 1 Each
- Mfr # 56872
- Zoro # G704934745
product price:Â
$
59.69
/ea
Key Features
Sheet Size
8 1/4" x 5"
Number of Sheets
240
Cover Color
Black
Features
Durable Cover, Elastic Band, Acid-free
Binding
Book Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56872
- Zoro #
- G704934745
- UPC #
- 25932568725
- Country of Origin
- China
- Number of Sheets
- 240
- Cover Color
- Black
- Item
- Journal
- Features
- Durable Cover, Elastic Band, Acid-free
- Binding
- Book Bound
- Sheet Color
- Cream
- Color
- Green
Dimensions
- Sheet Size
- 8 1/4" x 5"
- Height
- 0.63"
- Length
- 8.3"
- Width
- 12.2 in
Description
Tops idea collective journal 56872, 8-1/4" x 7-1/2", cream, 1 each inspiration is a personal thing. Where it's recorded matters. This high-end notebook is designed with the creative person in mind and is great for capturing thoughts, notes or anything that inspires you. Includes all of the details you'd expect in a premium notebook like smooth, acid-free cream paper, wide rules for easy writing, and a luxurious yet durable suede-like cover. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.