Shop TOPS BUSINESS FORMS
See all product information
Create Account
TOPS, inTHE LEGAL PADin RULED PADS, WIDE/LEGAL RULE, 11.75 X 8.5, CANARY, 12PK
Mfr # 75351
Zoro # G210779236
product price:Â
$
77.49
/pk of 12, $6.46/ea
Key Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Binding Location
Top
Features
Punched
Sheet Color
Canary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75351
- Zoro #
- G210779236
- UPC #
- 25932753510
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in x 11 3/4in
Details
- Number of Sheets
- 50
- Binding Location
- Top
- Item
- Notepad
- Features
- Punched
- Sheet Color
- Canary
- Binder Material
- Leatherette
- Margin Left Space
- 1.25in
- Front Lines Space
- 0.34in
- Binding Type
- Double Stitched
Description
TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. TOPSa legacy of innovation, with note taking options as unique as you. Pocket-Sized Indicator: N; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.