
TOPS, PRISM + COLORED WRITING PAD, WIDE/LEGAL RULE, 8.5 X 11.75, GREEN, 12PK (Discontinued)
- Mfr # 63190
- Zoro # G110778445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63190
Zoro #
G110778445
UPC #
25932631900
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11 3/4in
Width
8.5in
Height
11.75in
Thickness
2.5in
Details
Number of Sheets
50
Binding Location
Top
Item
Legal Pad
Features
Acid-free
Binding Type
Strip
Sheet Color
Green
Description
Sturdy back for writing support. Pastel-colored sheets. Letr-Trim perforation. Pocket-Sized Indicator: N; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.