TOPS, PRISM + WRITING PADS, NARROW RULE, 5 X 8, PASTEL ORCHID, 12PK

  • Mfr # 63040

  • Zoro # G210778598


product price:  $48.49
/pk 12, $4.04/ea

Key Features

Sheet Size
5in x 8in
Number of Sheets
50
Cover Material
Chipboard
Features
Hard Cover
Sheet Standard
Jr.Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63040
Zoro #
G210778598
UPC #
25932630408
Country of Origin
United States

Dimensions

Sheet Size
5in x 8in

Details

Number of Sheets
50
Cover Material
Chipboard
Item
Notepad
Features
Hard Cover
Sheet Standard
Jr.Legal
Sheet Color
Orchid
Front Lines Space
0.28in
Margin Left Space
1in

Description

Sturdy back for writing support. Pastel-colored sheets. Letr-Trim perforation. Pocket-Sized Indicator: Y; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.