
TOPS, PRISM + WRITING PADS, NARROW RULE, 5 X 8, PASTEL PINK, 12PK
Mfr # 63050
Zoro # G410793889
product price:Â $42.29
/pk 12, $3.52/eaKey Features
Sheet Size
5in x 8in
Number of Sheets
50
Features
Rigid
Sheet Color
Pink
Sheet Standard
Jr.Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63050
Zoro #
G410793889
UPC #
25932630507
Country of Origin
United States
Dimensions
Sheet Size
5in x 8in
Details
Number of Sheets
50
Item
Notepad
Features
Rigid
Sheet Color
Pink
Sheet Standard
Jr.Legal
Margin Left Space
1in
Front Lines Space
0.28in
Description
Sturdy back for writing support. Pastel-colored sheets. Letr-Trim perforation. Pocket-Sized Indicator: Y; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.