Shop TOPS BUSINESS FORMS
See all product information
Create Account
TOPS, PRISM + WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, PASTEL GRAY, 12PK
Mfr # 63160
Zoro # G010778583
product price:Â
$
83.15
/pk of 12, $6.93/ea
Key Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Features
Perforated
Front Lines Space
0.34in
Margin Left Space
1.25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63160
- Zoro #
- G010778583
- UPC #
- 25932631603
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in x 11 3/4in
Details
- Number of Sheets
- 50
- Item
- Notepad
- Features
- Perforated
- Front Lines Space
- 0.34in
- Margin Left Space
- 1.25in
- Sheet Color
- Gray
Description
Sturdy back for writing support. Pastel-colored sheets. Letr-Trim perforation. Pocket-Sized Indicator: N; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.