Shop TOPS BUSINESS FORMS
See all product information
Create Account
TOPS, QUADRILLE PADS, 5 SQ/IN QUADRILLE RULE, 8.5 X 11, WHITE, 50PK
Mfr # 33051
Zoro # G210795991
product price:Â $13.45
/pk 50, $0.27/eaKey Features
Sheet Size
8 1/2in x 11in
Rule (College, Gregg, etc.)
Ruled, Both Side
Number of Sheets
50
Sheet Standard
Letter
Sheet Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33051
- Zoro #
- G210795991
- UPC #
- 025932330513
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in x 11in
Details
- Rule (College, Gregg, etc.)
- Ruled, Both Side
- Number of Sheets
- 50
- Item
- Quadrille/Graph Pad
- Sheet Standard
- Letter
- Sheet Color
- White
Description
Non-repro blue rulings on both sides. Premium paper. Pocket-Sized Indicator: N; Pad-Binding Type: Glued/Gummed; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.