
TOPS, QUADRILLE PADS, 6 SQ/IN QUADRILLE RULE, 8.5 X 11, WHITE, 50PK
Mfr # 33061
Zoro # G510795967
product price:Â $13.49
/pk 50, $0.27/eaKey Features
Sheet Size
8 1/2in x 11in
Rule (College, Gregg, etc.)
Quad Ruled, Both Side
Number of Sheets
50
Sheet Standard
Letter
Sheet Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33061
Zoro #
G510795967
UPC #
25932330612
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Details
Rule (College, Gregg, etc.)
Quad Ruled, Both Side
Number of Sheets
50
Item
Quadrille/Graph Pad
Sheet Standard
Letter
Sheet Color
White
Description
Non-repro blue rulings on both sides. Premium paper. Pocket-Sized Indicator: N; Pad-Binding Type: Glued/Gummed; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.