TOPS, SECOND NATURE PREMIUM RECYCLED PADS, NARROW RULE, 5 X 8, WHITE, 50 SHEETS, DOZEN

  • Mfr # 74005

  • Zoro # G210793935


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Sheet Size
5in x 8in
Number of Sheets
50
Binding Location
Top
Features
Perforated
Sheet Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74005
Zoro #
G210793935
UPC #
25932740053
Country of Origin
United States

Dimensions

Sheet Size
5in x 8in

Details

Number of Sheets
50
Binding Location
Top
Item
Notepad
Features
Perforated
Sheet Color
White
Front Lines Space
0.28in
Binding Type
Double Stitched
Sheet Standard
Jr.Legal
Margin Left Space
1in
Margin Color
Red
Margin Rule Type
Ruled

Description

Letr-Trim top perforation. Red margin rule. Pocket-Sized Indicator: Y; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.