
TOPS, SECOND NATURE RECYCLED NOTEBOOKS, GREGG RULE, 4 X 8, WHITE, 70PK
Mfr # 74130
Zoro # G210779243
product price: $8.79
/pk 70, $0.13/eaKey Features
Sheet Size
4in x 8in
Number of Sheets
70
Binding Location
Spine
Features
Subject
Binding Type
Coilock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74130
Zoro #
G210779243
UPC #
25932741302
Country of Origin
United States
Dimensions
Sheet Size
4in x 8in
Details
Number of Sheets
70
Binding Location
Spine
Item
Steno Book
Features
Subject
Binding Type
Coilock
Sheet Color
White
Margin Rule Type
Gregg Ruled
Description
The flip-top format gives quick access to notes and lists. A smooth page allows for effortless note taking. A sturdy cover and back provides firm support for writing. Gregg ruled. Pocket-Sized Indicator: Y; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Coil-Lock: Soft Cover; Pad-Binding Edge: Top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.