TOPS, SECOND NATURE RECYCLED PADS, WIDE/LEGAL RULE, 8.5 X 11.75, WHITE, 50 SHEETS, DOZEN

  • Mfr # 74880

  • Zoro # G910779840


product price:  $61.29
/ea

Key Features

Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Binding Location
Top
Features
Perforated
Front Lines Space
0.34in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74880
Zoro #
G910779840
UPC #
25932748806
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11 3/4in

Details

Number of Sheets
50
Binding Location
Top
Item
Notepad
Features
Perforated
Front Lines Space
0.34in
Margin Color
Red
Sheet Color
White
Margin Left Space
1.25in

Description

Perforated pages with red margin rule. Everyday-weight paper. Pocket-Sized Indicator: N; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.