Zoro Homepage

Tops Steno Notebook, 15 lb, Project Ruled, 6"x9", 80 Sheets, White

  • Mfr # 90222

  • Zoro # G604938645


product price: $30.89
/ea

Key Features

Sheet Size
6" x 9"
Number of Sheets
80
Binding Location
Top
Features
Acid-free
Binding
Wire Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90222
Zoro #
G604938645
UPC #
25932902222
Country of Origin
United States

Dimensions

Sheet Size
6" x 9"

Details

Number of Sheets
80
Binding Location
Top
Item
Notebook
Features
Acid-free
Binding
Wire Bound
Sheet Color
White

Description

Tops steno notebook, 15 lb, project ruled, 6"x9", 80 sheets, white innovative steno notebook delivers a clear, concise way to take notes, using the id note method that is comparable to the cornell note-taking system. This wirebound notebook features a cue column to identify key points, traditional note-taking area for recording notes and page summary to identify and summarize the main points on each sheet. Idea collective steno notebook contains 80 sheets of 20 lb. White paper for a professional appearance. Each sheet is also letter-trim perforated for clean removal every time. Coil-lock wire binding at the top makes the notebook ideal for both the right-handed and left-handed user. Privacy cover protects sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.