Zoro Homepage

Tops Things To Do Today Pad, 8-1/2" x 11", White, 100 Sheets/Pad

  • Mfr # 2170

  • Zoro # G104938541


product price: $45.69
/ea

Key Features

Sheet Size
11" Width x 8.50" Length
Number of Sheets
100
Color
White
Print Color
Blue
Sheet Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170
Zoro #
G104938541
UPC #
25932217005
Country of Origin
United States

Dimensions

Sheet Size
11" Width x 8.50" Length

Details

Number of Sheets
100
Item
To Do Pad
Color
White
Print Color
Blue
Sheet Color
White

Description

Tops things to do today pad, 8-1/2" x 11", white, 100 sheets/pad organize your day with tops easy to use things to do today pads. No binder or complicated system required. Features 12 large things to do and a special check off box when a task is completed. 8-1/2" x 11", white, 100 sheets per pad. Sfi certified sourcing. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.