
TOPS, Time Card For Acroprint And Lathem, Weekly, 3 1/2 X 9, 500PK
Mfr # 1252
Zoro # G410795999
product price:Â $45.69
/pk 500, $0.09/eaKey Features
Color
Manila
Features
Numbered, Single Sided Sheet
Sheet Size
3.50in Width x 9in Length
Printed Side
Front
Sheet Color
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1252
Zoro #
G410795999
UPC #
025932125218
Country of Origin
Mexico
Dimensions
Sheet Size
3.50in Width x 9in Length
Details
Item
Time Card
Color
Manila
Features
Numbered, Single Sided Sheet
Printed Side
Front
Sheet Color
Manila
Print Color
Green
Description
Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith areas for hours, deductions, gross and net pay as well as four days overtime. Size: 3.5 x 9; Time Period: Weekly; Printing Sides: One Side; Card Quantity: 500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.