This item is Discontinued.

Tops Business Forms TOPS, Time Card For Cincinnati, Named Days, Two-Sided, 3 3/8 X 8 1/4, 500PK 1260

TOPS, Time Card For Cincinnati, Named Days, Two-Sided, 3 3/8 X 8 1/4, 500PK (Discontinued)

  • Mfr # 1260
  • Zoro # G610796000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260
Zoro #
G610796000
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3.37in Width x 8.25in Length

Details

Item
Time Card
Color
Manila
Features
Double Sided Sheet
Printed Side
Front
Print Color
Green
Sheet Color
Manila

Description

Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith days of week printed on card. Prints red on back. Size: 3.38 x 8.25; Time Period: Weekly; Printing Sides: Two Sides; Card Quantity: 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.