
TOPS, Time Card For Cincinnati/simplex, Weekly, 3 1/2 X 10 1/2, 500PK
Mfr # 1255
Zoro # G210795946
product price: $49.95
/pk 500, $0.10/eaKey Features
Color
Manila
Features
Single Sided Sheet
Sheet Size
3.50in Width x 10.50in Length
Printed Side
Front
Print Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1255
Zoro #
G210795946
UPC #
25932125515
Country of Origin
Mexico
Dimensions
Sheet Size
3.50in Width x 10.50in Length
Details
Item
Time Card
Color
Manila
Features
Single Sided Sheet
Printed Side
Front
Print Color
Green
Sheet Color
Manila
Description
Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith employee-verification signature line. Size: 3.5 x 10.5; Time Period: Weekly; Printing Sides: One Side; Card Quantity: 500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.