
TOPS, Time Card For Pyramid, Weekly, 4 X 9, 100PK
Mfr # 12443
Zoro # G710779187
product price: $16.15
/pk 100, $0.16/eaKey Features
Color
White
Features
Heavyweight, Single Sided Sheet
Printed Side
Front
Sheet Size
4in Width x 9in Length
Sheet Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12443
Zoro #
G710779187
UPC #
25932124433
Country of Origin
Mexico
Dimensions
Sheet Size
4in Width x 9in Length
Details
Item
Time Card
Color
White
Features
Heavyweight, Single Sided Sheet
Printed Side
Front
Sheet Color
White
Print Color
Blue
Description
Equivalent to time clock manufacturer's time cards. 143 lb tag stock. White Stock Printed Blue on Front. Size: 4 x 9; Time Period: Weekly; Printing Sides: One Side; Card Quantity: 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.