Zoro Homepage

Easel Pad, 1 In Sq, 27 x 34 In, White, PK4

  • Mfr # TOP7900

  • Zoro # G5527085


product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns

Key Features

Color
White
Features
Leatherette Binding
Paper Type
Square
Number of Sheets
50
Sheet Size
27 x 34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP7900
Zoro #
G5527085
UPC #
025932790027
Country of Origin
Mexico

Dimensions

Sheet Size
27 x 34
Pad-Spine Width
27"
Pad Length
34"
Sheet Width
27 in
Sheet Height
34 in
Sheet Ruling Size
1 sq/in
Pocket-Sized Indicator
N

Details

Item
Easel Pad
Color
White
Features
Leatherette Binding
Paper Type
Square
Number of Sheets
50
Product Type
Easel Pad
Pad-Binding Edge
Top
Back-Cover Material
Chipboard
Sheet Basis Weight (lb)
15 lb Bond
Number of Subjects/Sections
1
Pad-Binding Type
Glued/Gummed; Stapled
Hole-Punch Details
Top: 3-Hole
Number of Section Dividers
0
Sheet-Ruling Color
Blue
Sheet Perforation Details
Macro-Perforation
Sheet Rule/Format Type
Quadrille Rule
Note-Rule Lines per Sheet
34

Description

Easel Pad, Paper Type Square, Sheet Size 27 in x 34 in, Color White, Number of Sheets 50, Features Leatherette Binding, Package Quantity 4


  • Full size easel pad, super for larger group presentations. Each sheet is perforated for an easy and clean tear-out. Three hole punched to fit on standard easel stands.
  • Features standard-weight paper for every-day use.
  • Three-hole punched for use in standard easels.
  • High quality paper with attractive headstrips.
  • Perforated for an easy and clean tear-out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.