Employee Record File Jacket, PK15
Mfr # TOP32801
Zoro # G5572786
product price: $28.45
/pk 15, $1.90/eaKey Features
Width
11 3/4 in
Height
9-1/2"
Cover Color
Manila
Length
11 3/4 in
Sub-Category
Human Resource and Payroll Forms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP32801
Zoro #
G5572786
UPC #
-
Country of Origin
Mexico
Dimensions
Width
11 3/4 in
Height
9-1/2"
Length
11 3/4 in
Details
Cover Color
Manila
Sub-Category
Human Resource and Payroll Forms
Cover Material
10 Pt. Manila
Item
Employee Record File Jacket
Includes
Holds Pre- and Post-hiring Forms, Record and Update Employment History on the Preprinted Form on Front Side
Paper Color
Blue, White
Material
10 Pt. Manila
Color
Manila
Type
Letter
Style
File Sleeves & Jackets
Tab Cut
Straight
Expansion
1.25"
Description
Employee Record File Jacket, Cover Color Manila, Cover Material 10 Pt. Manila, Length 11 3/4 in, Width 11 3/4 in, Includes Holds Pre- and Post-hiring Forms, Record and Update Employment History on the Preprinted Form on Front Side, Paper Color Blue, White, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.