Filler Paper, 8-1/2 x 5-1/2 In, PK100

  • Mfr # TOP62304

  • Zoro # G2691081


product price: $13.99
/pk 100, $0.14/ea

Key Features

Paper Color
White
Sheet Size
5-1/2 in x 8-1/2 in
Number of Holes
3
Recycled Content
0 %
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP62304
Zoro #
G2691081
UPC #
025932623042
Country of Origin
Viet Nam

Dimensions

Sheet Size
5-1/2 in x 8-1/2 in
Paper Rule Size
9/32"

Details

Item
Looseleaf Paper
Paper Color
White
Number of Holes
3
Recycled Content
0 %
Number of Sheets
100
Paper Weight
20 lb
Color
White
Rule
College
Paper Finish
Smooth
Hole-Punch Format
Side: 3-Hole Punched

Description

Looseleaf Paper, College, Sheet Size 5-1/2 in x 8-1/2 in, Number of Holes 3, Number of Sheets 100, Color White, Paper Weight 20 lb, Recycled Content 0 Percent, Package Quantity 100


  • Perfect in combination with any writing instrument. Three-hole punched to fit all standard three-ring binders. High quality paper.
  • Three-hole punched for use in standard three-ring binders.
  • Faint blue lines act as a guide while allowing writing to stand out from sheet.
  • High quality paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.