Zoro Homepage

Fitz-All Plastic Replacement Pot Knob Black, PK2

  • Mfr # 55706

  • Zoro # G405993928


product price: $9.15
/pk 2, $4.58/ea

Key Features

Width
11-3/8 in
Height
9 in
Features
Sturdy, Tear Resistant, Moisture Resistant, Long Lasting, Locking Edge
Sheet Standard
Letter
Sheet Size
8-1/2" x 11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55706
Zoro #
G405993928
UPC #
-
Country of Origin
China

Dimensions

Width
11-3/8 in
Height
9 in
Sheet Size
8-1/2" x 11"

Details

Item
Storage Folder
Features
Sturdy, Tear Resistant, Moisture Resistant, Long Lasting, Locking Edge
Sheet Standard
Letter

Description

Want to keep your cookware looking and functioning


  • • Made of Bakelite plastic
  • • For pot and pan covers
  • • Heat resistant
  • • Dishwasher safe
  • • Easy grip, modern high rise design
  • • Suitable for use with cookware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.