Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form, Tax, W-2, 4Pt, Carbonless, PK24

  • Mfr # TOP2204

  • Zoro # G301827532


product price: $12.69
/pk 24, $0.53/ea

Key Features

Color
White
Type
Tax Form
Sheet Size
5.50" Width x 8.50" Length
Features
Carbonless, continuous W-2 tax forms are used to report wages and deductions to the Social Security Administration. Four-part forms meet IRS specifications. Each set of forms includes a W-3 Transmittal of Income Wage and Tax Statement Form. Each sheet includes two forms. Detached size is 8-1/2" x 5-1/2". Forms are designed for use in dot matrix printers.
Number of Parts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP2204
Zoro #
G301827532
UPC #
25932220418
Country of Origin
United States

Dimensions

Sheet Size
5.50" Width x 8.50" Length

Details

Color
White
Type
Tax Form
Features
Carbonless, continuous W-2 tax forms are used to report wages and deductions to the Social Security Administration. Four-part forms meet IRS specifications. Each set of forms includes a W-3 Transmittal of Income Wage and Tax Statement Form. Each sheet includes two forms. Detached size is 8-1/2" x 5-1/2". Forms are designed for use in dot matrix printers.
Number of Parts
4

Description

Carbonless, continuous W-2 tax forms are used to report wages and deductions to the Social Security Administration. Four-part forms meet IRS specifications. Each set of forms includes a W-3 Transmittal of Income Wage and Tax Statement Form. Each sheet includes two forms. Detached size is 8-1/2" x 5-1/2". Forms are designed for use in dot matrix printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.