Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP99622
Zoro #
G5699443
UPC #
025932996221
Country of Origin
United States
Dimensions
Sheet Size
4 in x 6 in
Details
Item
Looseleaf Paper
Paper Weight
20 lb
Number of Holes
0
Recycled Content
0 %
Number of Sheets
500
Color
Blue, Lime, Orange, Pink, Yellow
Rule
Unruled
Description
Looseleaf Paper, Unruled, Sheet Size 4 in x 6 in, Number of Holes 0, Number of Sheets 500, Color Blue, Lime, Orange, Pink, Yellow, Paper Weight 20 lb, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.