
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50135R
Zoro #
G5883897
UPC #
025932513503
Country of Origin
United States
Dimensions
Form Size
8.5 x 11
Details
Item
Medicare and Medicaid ServicesForm,PK250
Paper Color
White
Style
Forms
Number of Duplicates
One-Part (No Copies)
Features
Laser Printer Compatible
Number of Sheets
1 Form per Page
Print and Ruling Color
OCR Red
Principal Heading(s)
1500 Health Insurance Claim Form
Dated/Undated
Undated
Paper Stock
20 lb Bond
Printer Compatibility
Laser
Number of Forms
250
Format Indicator
Unbound
Description
Medicare and Medicaid ServicesForm,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.