Zoro Homepage

Money And Rent Receipt Books, Duplicate

  • Mfr # TOP46816

  • Zoro # G5650032


product price: $40.89
/ea

Key Features

Cover Material
Flexible
Paper Color
Canary
Number of Duplicates
2-Part Carbonless
Number of Sheets
50
Includes
Includes One Book Of 400 Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP46816
Zoro #
G5650032
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7 1/8 in
Width
2 3/4 in
Form Size
7.13 x 2.75

Details

Cover Material
Flexible
Paper Color
Canary
Number of Duplicates
2-Part Carbonless
Number of Sheets
50
Includes
Includes One Book Of 400 Sets
Cover Color
Red
Item
Money And Rent Receipt Books
Sub-Category
Forms-Receipt
Carbon Copies
Yes
Format
Vertical: Four Down
Style
Forms
Features
Account & Payment Type Sections
Principal Heading(s)
Receipt
Binding Type
Glued
Format Indicator
Book
Numbering
Preprinted Top
Forms per Pad/Book
400
Dated/Undated
Undated
Print and Ruling Color
Blue; White
Number of Forms
400

Description

Money And Rent Receipt Books, Cover Color Red, Cover Material Flexible, Length 7 1/8 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 2 3/4 in, Includes Includes One Book Of 400 Sets, Number of Sheets 50, Paper Color Canary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.