Zoro Homepage

Money/Rent Receipt Book, 7-1/8 x 2-3/4

  • Mfr # TOP46808

  • Zoro # G5558524


product price: $17.99
/ea

Key Features

Width
7 1/8 in
Length
7 1/4 in
Paper Color
Canary; Pink
Number of Sheets
25
Sub-Category
Bookkeeping Forms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP46808
Zoro #
G5558524
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7 1/8 in
Length
7 1/4 in
Form Size
7.13 x 2.75

Description

Money/Rent Receipt Book, Length 7 1/4 in, Number of Duplicates 3-Part Carbonless, Carbon Copies Yes, Width 7 1/8 in, Includes Consecutively Numbered in Red. Check-off Box for Rent Line to Write in Other Purpose. Account and Payment Type Section, Number of Sheets 25, Paper Color Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.