NOTEBOOK, WIREBND, 5SUB, 9.5X6
- Mfr # 63859
- Zoro # G923363821
product price:Â
$
13.29
/ea
Key Features
Paper Color
White
Paper Weight
15 lb
Features
Divider, Unpunched, Acid-free
Green Environmental Attribute
Sustainable Forestry Initiative
Binding
Coilock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63859
- Zoro #
- G923363821
- UPC #
- 25932638596
- Country of Origin
- United States
- Paper Color
- White
- Paper Weight
- 15 lb
- Features
- Divider, Unpunched, Acid-free
- Green Environmental Attribute
- Sustainable Forestry Initiative
- Binding
- Coilock
- Item
- Notebook
- Number of Sheets
- 175
- Cover Color
- Navy
Dimensions
- Sheet Size
- 6 in x 9-1/2 in
Description
5 Kraft subject dividers help separate projects or classes, Smaller size allows easy portability, Coil-lock wire binding prevents snagging and keeps pages in place, White, everyday-weight paper, 9 1/2in x 6in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.