Shop TOPS
See all product information
Create Account
PAD, DKT, 8.5X11.25, CA, 6PK
- Mfr # 63956
- Zoro # G623364173
product price:Â
$
49.29
/pk of 6, $8.22/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Front Lines Space
0.34 in
Binding Location
Top
Number of Sheets
50
Green Environmental Attribute
Sustainable Forestry Initiative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63956
- Zoro #
- G623364173
- UPC #
- 25932639562
- Country of Origin
- United States
- Front Lines Space
- 0.34 in
- Binding Location
- Top
- Item
- Notepad
- Number of Sheets
- 50
- Green Environmental Attribute
- Sustainable Forestry Initiative
- Paper Weight
- 20 lb
- Margin Left Space
- 1-1/4 in
- Features
- Rigid, Easy Tear, Sturdy Back, Hard Cover, Perforated, Resist Bleed-through, Heavyweight, Bond Paper
- Binding Color
- Burgundy
- Paper Color
- Canary
- Binding
- Double Stitched
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
50 sheets of 20 lb paper perforated at the top, Stitched marble binding; 60 point chipboard back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.