PAD, DOCKET, QUAD, 4SQ", 8.5X11
- Mfr # 63801
- Zoro # G523363825
product price:Â
$
16.75
/ea
Key Features
Green Environmental Attribute
Sustainable Forestry Initiative
Number of Sheets
70
Binding Location
Top
Sheet Size
8-1/2 in x 11-3/4 in
Cover Material
Chipboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63801
- Zoro #
- G523363825
- UPC #
- 25932638015
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11-3/4 in
Details
- Green Environmental Attribute
- Sustainable Forestry Initiative
- Number of Sheets
- 70
- Binding Location
- Top
- Cover Material
- Chipboard
- Binding
- Wire Bound
- Item
- Quadrille Pad
- Features
- Hard Cover, Perforated
- Paper Color
- White
Description
4 x 4 graph-ruled on both sides of the 16 lb paper, 70 microperforated, white sheets (8 1/2in x 11 3/4in), 60 point chipboard back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.