Zoro Homepage

JACKET, FILE, LGL, STR, 2inEXP

  • Mfr # 23200

  • Zoro # G110781674


product price: $59.29
/ea

Key Features

Color
Manila
Material
Manila
Sheet Size
8 1/2in Width x 14in Length
Features
Double-ply Reinforced Top
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23200
Zoro #
G110781674
UPC #
78787232006
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Expansion Size
2in

Details

Item
File Jacket
Color
Manila
Material
Manila
Features
Double-ply Reinforced Top
Sheet Standard
Legal

Description

Closed on three sides to keep documents secure. Stores items of different sizes together. Thumb cut front for easy access to contents. Double-ply reinforced top. 11 pt. Manila stock. Reinforced Double-Ply Straight Cut Tab. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.