
JACKET, FILE, LGL, STR, FLAT
Mfr # 23900
Zoro # G510781663
product price: $61.89
/eaKey Features
Color
Manila
Material
Manila
Sheet Size
8 1/2in Width x 14in Length
Number of Plys
2
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23900
Zoro #
G510781663
UPC #
78787239005
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Details
Item
File Jacket
Color
Manila
Material
Manila
Number of Plys
2
Sheet Standard
Legal
Description
Closed on three sides to keep documents secure. Stores items of different sizes together. Thumb cut front for easy access to contents. Double-ply reinforced top. 11 pt. Manila stock. Reinforced Double-Ply Straight Cut Tab. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.