Zoro Homepage
This item is Discontinued.
Tops Products PAD, 8-1/2X14, WDE, 50SH, CAN 20233

PAD, 8-1/2X14, WDE, 50SH, CAN (Discontinued)

  • Mfr # 20233
  • Zoro # G410793933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20233
Zoro #
G410793933
UPC #
74319202332
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 14in

Details

Number of Sheets
50
Binding Location
Top
Item
Notepad
Features
Perforated
Front Lines Space
0.34in
Binding Color
Dark Blue
Number of Holes Punched
2
Margin Left Space
1.25in
Sheet Color
Canary Yellow
Binding Type
Stapled
Sheet Standard
Legal

Description

Quality paper stock. Securely bound header strip. Left margin line. Pocket-Sized Indicator: N; Pad-Binding Type: Stapled; Pad-Binding Details: Heavy-Duty Staples; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.