
PAD, JR LGL, 5X8, WE
Mfr # 63360
Zoro # G610793887
product price: $52.39
/eaKey Features
Sheet Size
5in x 8in
Number of Sheets
50
Binding Location
Top
Features
Heavyweight
Sheet Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63360
Zoro #
G610793887
UPC #
25932633607
Country of Origin
United States
Dimensions
Sheet Size
5in x 8in
Details
Number of Sheets
50
Binding Location
Top
Item
Notepad
Features
Heavyweight
Sheet Color
White
Binding Color
Marble Green
Margin Left Space
1in
Front Lines Space
0.28in
Binding Type
Double Stitched
Sheet Standard
Jr.Legal
Description
Letr-Trim perforated top pads for clean tear-out. Double-stitched top. Sturdy back for writing support. Pocket-Sized Indicator: Y; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.