
PAD, NR RULD, PERF, LTR, WHT Quality paper stock. Securely bound header strip. Left margin line.
Mfr # 20322
Zoro # G710793923
product price: $73.85
/eaKey Features
Sheet Size
8 1/2in x 11in
Number of Sheets
50
Cover Color
White
Binding Location
Top
Features
Header Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20322
Zoro #
G710793923
UPC #
74319203223
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Width
8.5in
Length
11.8in
Details
Number of Sheets
50
Cover Color
White
Binding Location
Top
Item
Notepad
Features
Header Strip
Sheet Color
White
Front Lines Space
0.25in
Sheet Standard
Letter
Binding Type
Stapled
Margin Left Space
1.25in
Description
Quality paper stock. Securely bound header strip. Left margin line. Pocket-Sized Indicator: N; Pad-Binding Type: Stapled; Pad-Binding Details: Heavy-Duty Staples; Pad-Binding Edge: Top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.