
PAD, PERF, 5X8, WHT, 50SH, RCY
Mfr # 20154
Zoro # G410793926
product price: $55.39
/eaKey Features
Sheet Size
5in x 8in
Number of Sheets
50
Features
Eco-friendly
Sheet Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20154
Zoro #
G410793926
UPC #
74319201540
Country of Origin
United States
Dimensions
Sheet Size
5in x 8in
Details
Number of Sheets
50
Item
Notepad
Features
Eco-friendly
Sheet Color
White
Description
Sturdy backing. Perforated for easy sheet removal. Margin line. Politex Green Kelsu Headband Strip. Pocket-Sized Indicator: Y; Pad-Binding Type: Stapled; Pad-Binding Details: Heavy-Duty Staples; Pad-Binding Edge: Top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.