
PORTFOLIO, 2PCK, RECY, AST
Mfr # 78513
Zoro # G210793249
product price: $33.19
/eaKey Features
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Sheet Capacity
100
Total Number of Pockets
2
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78513
Zoro #
G210793249
UPC #
78787785137
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Assorted
Features
Tear Resistant
Sheet Capacity
100
Total Number of Pockets
2
Sheet Standard
Letter
Accessibility
Book Fold
Description
Earthwise and functional. Die-cut business card holder on inside front pocket. Front Cover Colors: Assorted; Color Family: Multicolor; Back Cover Colors: Assorted; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.