Zoro Homepage

WIREBOUND 3-SUBJECT NOTEBOOK, COLLEGE RULE, 9-1/2 X 6, WHITE, 150 SHEETS/PAD

  • Mfr # 65362

  • Zoro # G010779795


product price: $9.39
/ea

Key Features

Sheet Size
9 1/2in x 6in
Number of Sheets
150
Cover Color
Purple
Features
Divider
Width
7.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65362
Zoro #
G010779795
UPC #
025932653629
Country of Origin
United States

Dimensions

Sheet Size
9 1/2in x 6in
Width
7.5in
Height
13in
Length
9.8in

Details

Number of Sheets
150
Cover Color
Purple
Item
Notebook
Features
Divider
Binding Type
Wire Bound
Sheet Color
Bright White

Description

Light blue ruling. Coil-lock wire binding won't snag or scratch. Letr-Trim perforated sheets. Durable card stock cover coated on one side. Three-Subject FormatEach section separated by a plain divider. Pocket-Sized Indicator: Y; Book-Binding Type: Spiral Coil; Book-Binding Details: Coil-Lock; Book-Binding Edge: Side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.