Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purchase Order Book, 8-3/8 x 10-13/16

  • Mfr # TOP46147

  • Zoro # G5582324


product price: $21.59
/ea

Key Features

Width
8 3/8 in
Number of Sheets
50
Paper Color
Canary; Pink
Sub-Category
Bookkeeping Forms
Number of Duplicates
3-Part Carbonless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP46147
Zoro #
G5582324
UPC #
025932461477
Country of Origin
Mexico

Dimensions

Width
8 3/8 in
Length
11 in
Height
10-13/16"
Form Size
8.38 x 10.19

Details

Number of Sheets
50
Paper Color
Canary; Pink
Sub-Category
Bookkeeping Forms
Number of Duplicates
3-Part Carbonless
Includes
Consecutively numbered purchase orders and numbered lines help with record keeping. 22 Lines
Item
Purchase Order Book
Carbon Copies
Yes
Material
Carbonless Triplicate
Type
3-Part Carbonless Triplicate
Color
Blue, White
Style
Forms
Features
22 Lines
Numbering
Preprinted Top (Original); Write-In Top (Copy)
Numbering Color
Blue; Red
Punching
Bottom: Two-Hole
Format Indicator
Pad
Binding Type
Glued
Number of Entry Lines
22
Principal Heading(s)
Purchase Order
Print and Ruling Color
Blue
Dated/Undated
Undated

Description

Purchase Order Book, Length 11 in, Number of Duplicates 3-Part Carbonless, Carbon Copies Yes, Width 8 3/8 in, Includes Consecutively numbered purchase orders and numbered lines help with record keeping. 22 Lines, Number of Sheets 50, Paper Color Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.